Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 45kVA, 240VAC

  • Zoro #: G0128272
  • Mfr #: EX45T239H

$3,611.91

  • Standards: NEMA ST-20, UL Listed
  • Mounting: Floor
  • Height: 35.32"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Square D By Schneider Electric #EX45T239H Specifications

  • Zoro #: G0128272
  • Mfr #: EX45T239H
Standards: NEMA ST-20, UL Listed Mounting: Floor
Height: 35.32" Mounting - Transformer: Floor
Voltage Function - Transformer: Step Down Temp. Rise: 150 Degrees C
Mounting - Transformer: Floor Knockout Size - Transformer: No Knockout
Phase - Electrical: 3 Hz: 60
VA Rating: 45kVA Outdoor Rated - Transformer: No
Width: 25.50" Output Voltage - Transformer: 208VAC Wye, 120VAC
Item - Transformer: Three Phase Transformer Hz - Electrical: 60 Hz
Depth: 21.00" Input Voltage: 240VAC
Enclosure Type: Indoor Item: Three Phase Transformer
VA Rating - Transformer: 45kVA Winding Material - Transformer: Aluminum
Enclosure Rating: NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield) Input Voltage - Transformer: 240VAC Delta
Output Voltage: 208VAC Wye/120VAC Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 240VAC Delta, Output Voltage - Transformer 208VAC Wye, 120VAC, VA Rating - Transformer 45kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Down, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Reviews of Square D By Schneider Electric #EX45T239H