Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Three Phase Transformer, 75kVA, 208VAC

  • Zoro #: G0128132
  • Mfr #: EX75T212H

$5,158.21

  • Input Voltage: 208VAC
  • VA Rating: 75kVA
  • Phase - Electrical: 3
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Square D By Schneider Electric #EX75T212H Specifications

  • Zoro #: G0128132
  • Mfr #: EX75T212H
Input Voltage: 208VAC VA Rating: 75kVA
Phase - Electrical: 3 Enclosure Type: Indoor
Hz - Electrical: 60 Hz Height: 42.00"
Standards: NEMA ST-20, UL Listed Outdoor Rated - Transformer: No
Mounting: Floor Item: Three Phase Transformer
Mounting - Transformer: Floor Voltage Function - Transformer: Step Up
Winding Material - Transformer: Aluminum Item - Transformer: Three Phase Transformer
Knockout Size - Transformer: No Knockout Hz: 60
Depth: 22.75" Enclosure Rating: NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)
VA Rating - Transformer: 75kVA Temp. Rise: 150 Degrees C
Output Voltage - Transformer: 480VAC Wye, 277VAC Input Voltage - Transformer: 208VAC Delta
Mounting - Transformer: Floor Output Voltage: 480VAC Wye/277VAC
Width: 30.06" Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Three Phase Transformer, Input Voltage - Transformer 208VAC Delta, Output Voltage - Transformer 480VAC Wye, 277VAC, VA Rating - Transformer 75kVA, Mounting - Transformer Floor, Outdoor Rated - Transformer No, Voltage Function - Transformer Step Up, Winding Material - Transformer Aluminum, Hz - Electrical 60 Hz, Temp. Rise 150 Degrees C, Enclosure Rating NEMA 1 (Convertible to NEMA 3R by Adding Weather Shield)

Reviews of Square D By Schneider Electric #EX75T212H