KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge, Contact

SQUARE D| Zoro #: G0803266| Mfr #: 8501XC2

$18.97 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Type: Overlapping
Item: Contact Cartridge
Function: Used in Normally Open Mode, it will Close Early,when Used in Normally Closed Mode, it will Open Late, if Two or more are Used Together, Normally Open Contacts will Close Before Normally Closed Contacts Open as the Relay Picks Up
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0803266 Mfr #: 8501XC2
Type: OverlappingItem: Contact Cartridge
Function: Used in Normally Open Mode, it will Close Early,when Used in Normally Closed Mode, it will Open Late, if Two or more are Used Together, Normally Open Contacts will Close Before Normally Closed Contacts Open as the Relay Picks UpCase Color: Red
Accessory Group: A, B, CStandards: NEMA A600 AC Rating, NEMA P150 DC Rating
Country of Origin (subject to change): Multiple

Description

Contact Cartridge, Overlapping, For 8501X NEMA Control Relays

Reviews