KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cartridge, Contact

SQUARE D| Zoro #: G2151922| Mfr #: 8501XC4

$44.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Master Cartridge
Case Color: Blue
Amps AC: 20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2151922 Mfr #: 8501XC4
Item: Master CartridgeCase Color: Blue
Amps AC: 20Accessory Group: F
Standards: 8501X NEMA Control RelaysCountry of Origin (subject to change): Multiple

Description

Contact Cartridge, Master, 20 Amps, For 8501X NEMA Control Relays

Reviews