Center Hole Float/Rod Assembly, Round, 7In

SQUARE D| Zoro #: G2131437| Mfr #: 9049A6S

$257.80 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Center Hole Float and Rod Assembly
Includes: 5 ft. Brass Rod, (2) Stops
For Use With: Mfr. No. 9036DG, 9038A Class
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2131437 Mfr #: 9049A6S
Item: Center Hole Float and Rod AssemblyIncludes: 5 ft. Brass Rod, (2) Stops
For Use With: Mfr. No. 9036DG, 9038A ClassCountry of Origin (subject to change): Mexico

Description

Center Hole Float and Rod Assembly, For Use With Mfr. No. 9036DG, 9038A Class, Includes 5 ft. Brass Rod, (2) Stops

Reviews