2P High Interrupt Capacity Circuit Breaker 100A 120/240VAC

SQUARE D| Zoro #: G0573736| Mfr #: QO2100VH

$153.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 2Max. AIR Rating: 22 kAAC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0573736 Mfr #: QO2100VH
Number of Poles: 2Max. AIR Rating: 22 kA
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Width: 1.50"For Use With: QO Load Centers and NQOD Panelboards
Series: QODepth: 2.91"
Min. Wire Size: 4 AWGItem: Plug In Circuit Breaker
Terminal Connection: Box LugMax. Wire Size: 2/0 AWG
Standards: UL listed, CSA certifiedAmps: 100
Length: 3.50"Circuit Breaker Type: High Interrupting Capacity
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 100, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 4 AWG, Max. Wire Size 2/0 AWG, Length 3.50 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22 kA

Reviews