2P Standard Circuit Breaker 100A 480VAC

SQUARE D| Zoro #: G0509695| Mfr #: FAL24100

$533.63 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 4.16"Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0509695 Mfr #: FAL24100
For Use With: -Depth: 4.16"
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)AC Voltage Rating: 480VAC
Width: 3.00"Low Amp Trip Setting: 900A
Trip Type: Thermal MagneticFrame Size: 100A/FA
Series: FALMax. AIR Rating: Not Rated
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENPhase: 1
Amps: 100Mounting: Free Standing
High Amp Trip Setting: 1700AMax. Wire Size: 1/0 AWG
Height: 6.00"DC Voltage Rating: 250VDC
Instantaneous Trip: FixedTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: -
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 100, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With -, Series FAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection -, Mounting Free Standing, Height 6.00 In., Width 3.00 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1700A, Low Amp Trip Setting 900A, Frame Size 100A/FA

Reviews