Gift buying made easy: Shop Zoro.com Gift Certificates

2P High Interrupt Capacity Circuit Breaker 100A 600VAC

SQUARE D| Zoro #: G0671587| Mfr #: FH26100AC

$1,105.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0671587 Mfr #: FH26100AC
Series: FHInstantaneous Trip: Fixed
Terminal Connection: LugMounting: Plug In Panelboard
Max. AIR Rating: Not RatedStandards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GEN
Height: 6.00"Phase: 1
Circuit Breaker Type: High Interrupting CapacityFrame Size: 100A/FA
Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)Trip Type: Thermal Magnetic
Item: Circuit BreakerDepth: 4.16"
Max. Wire Size: 1/0 AWGAmps: 100
Phase Connection: ACLow Amp Trip Setting: 900A
High Amp Trip Setting: 1700AWidth: 3.00"
Number of Poles: 2DC Voltage Rating: 250VDC
AC Voltage Rating: 600VACCountry of Origin (subject to change): Mexico

Product Description

Circuit Breaker, Amps 100, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series FH, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection AC, Mounting Plug In Panelboard, Height 6.00 In., Width 3.00 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1700A

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.