PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

3P Standard Circuit Breaker 100A 240VAC

SQUARE D| Zoro #: G1333175| Mfr #: FA32100

$630.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 100A/FAInstantaneous Trip: FixedNumber of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1333175 Mfr #: FA32100
Frame Size: 100A/FAInstantaneous Trip: Fixed
Number of Poles: 3Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticHeight: 6.00"
Phase Connection: ABCDC Voltage Rating: 250VDC
Max. Wire Size: 1/0 AWGAmps: 100
Width: 4.50"Terminal Connection: Lug
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENFor Use With: I Line Panelboards
High Amp Trip Setting: 1700AItem: Circuit Breaker
AC Voltage Rating: 240VACSeries: FA
Circuit Breaker Type: StandardDepth: 4.16"
Mounting: Plug In PanelboardLow Amp Trip Setting: 900A
Phase: 3Min. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series FA, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Plug In Panelboard, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1700A, Low Amp Trip Setting 900A

Reviews