SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Standard Circuit Breaker 100A 480VAC

SQUARE D| Zoro #: G2225273| Mfr #: FA34100

$678.08 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 4.16"AC Voltage Rating: 480VACInstantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2225273 Mfr #: FA34100
Depth: 4.16"AC Voltage Rating: 480VAC
Instantaneous Trip: FixedHigh Amp Trip Setting: 1700A
For Use With: I Line PanelboardsFrame Size: 100A/FA
Number of Poles: 3Phase Connection: ABC
Max. AIR Rating: Not RatedTrip Type: Thermal Magnetic
Circuit Breaker Type: StandardHeight: 6.00"
Mounting: Plug In PanelboardDC Voltage Rating: 250VDC
Width: 4.50"Low Amp Trip Setting: 900A
Series: FAMin. Wire Size: 14 AWG (Cu), 12 AWG (Al)
Item: Circuit BreakerTerminal Connection: Lug
Max. Wire Size: 1/0 AWGPhase: 3
Standards: UL Listed, CSA Certified, CE Marked, IEC, Federal Specification W-C-375B/GENAmps: 100
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 480VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series FA, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Plug In Panelboard, Height 6.00 In., Width 4.50 In., Depth 4.16 In., Min. Wire Size 14 AWG (Cu), 12 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1700A, Low Amp Trip Setting 900A

Reviews