SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Standard Circuit Breaker 100A 600VAC

SQUARE D| Zoro #: G1829265| Mfr #: HDL36100

$617.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.40"AC Voltage Rating: 600VACInstantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1829265 Mfr #: HDL36100
Depth: 3.40"AC Voltage Rating: 600VAC
Instantaneous Trip: FixedHigh Amp Trip Setting: 1700A
For Use With: -Frame Size: 100A/HD
Number of Poles: 3Phase Connection: ABC
Max. AIR Rating: Not RatedTrip Type: Thermal Magnetic
Circuit Breaker Type: StandardHeight: 6.40"
Mounting: Free StandingDC Voltage Rating: 250VDC
Width: 4.10"Low Amp Trip Setting: 900A
Series: HDMin. Wire Size: 14 AWG
Item: Circuit BreakerTerminal Connection: Line/Load Lug
Max. Wire Size: 3/0 AWGPhase: 3
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMAmps: 100
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 100, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series HD, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 6.40 In., Width 4.10 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1700A, Low Amp Trip Setting 900A, Frame Size 100A/HD

Reviews