1P Shunt Trip Plug In Circuit Breaker 10A 120VAC

SQUARE D |Zoro #: G1077054|Mfr #: QO1101021

$87.79 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1077054 Mfr #: QO1101021
Series: QOItem: Plug In Circuit Breaker
Standards: UL Listed, CSA CertifiedDepth: 2.91"
Circuit Breaker Type: Shunt TripTerminal Connection: Screw Clamp
Max. AIR Rating: 10kAWidth: 1.50"
Number of Poles: 1Length: 3.00"
DC Voltage Rating: Not RatedAC Voltage Rating: 120VAC
Max. Wire Size: 8 AWGMin. Wire Size: 14 AWG
Amps: 10Country of Origin (subject to change): Mexico

Product Description

Plug In Circuit Breaker, Amps 10, Number of Poles 1, Circuit Breaker Type Shunt Trip, AC Voltage Rating 120VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Product Reviews

Save 15% when you sign up for Z-mail.