HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

1P High Interrupt Capacity Circuit Breaker 10A 120VAC

SQUARE D| Zoro #: G1910605| Mfr #: QO110VH

$47.18 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 14 AWG
Series: QO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1910605 Mfr #: QO110VH
Length: 3.00"Min. Wire Size: 14 AWG
Series: QOItem: Plug In Circuit Breaker
AC Voltage Rating: 120VACWidth: 0.75"
Terminal Connection: Screw ClampStandards: UL listed, CSA certified
Max. Wire Size: 8 AWGFor Use With: QO Load Centers and NQOD Panelboards
Circuit Breaker Type: High Interrupting CapacityDepth: 2.91"
Amps: 10Number of Poles: 1
DC Voltage Rating: 48VDCCountry of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 10, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22kA

Reviews