KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P Standard Circuit Breaker 110A 600VAC

SQUARE D| Zoro #: G0942654| Mfr #: HGL26110

$1992.69 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.70"
Phase: 1
Mounting: Free Standing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942654 Mfr #: HGL26110
Width: 2.70"Phase: 1
Mounting: Free StandingCircuit Breaker Type: Standard
Amps: 110Terminal Connection: Line/Load Lug
Instantaneous Trip: FixedMax. Wire Size: 3/0 AWG
Number of Poles: 2Item: Circuit Breaker
Min. Wire Size: 14 AWGSeries: HG
Low Amp Trip Setting: 900AAC Voltage Rating: 600VAC
DC Voltage Rating: 250VDCTrip Type: Thermal Magnetic
High Amp Trip Setting: 1700AFrame Size: 150A/HG
Depth: 3.40"Height: 6.40"
Max. AIR Rating: Not RatedStandards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 110, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series HG, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection -, Mounting Free Standing, Height 6.40 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1700A, Low Amp Trip Setting 900A, Frame Size 150A/HG

Reviews