2P Standard Circuit Breaker 125A 240VAC

SQUARE D| Zoro #: G0624854| Mfr #: QBL22125

$195.28 /ea

This item ships free. Details.Standard ground shipping.
Frame Size: 250A/QBInstantaneous Trip: FixedNumber of Poles: 2
Save 15%. Sign up for Z-mail.


Zoro #: G0624854 Mfr #: QBL22125
Frame Size: 250A/QBInstantaneous Trip: Fixed
Number of Poles: 2Max. AIR Rating: 10 kA
Trip Type: Thermal MagneticHeight: 6.50"
Phase Connection: -DC Voltage Rating: Not Rated
Max. Wire Size: 300 kcmilAmps: 125
Width: 3.00"Terminal Connection: Lug
Standards: UL Listed, CSA Certified, CE Marked, IECFor Use With: -
High Amp Trip Setting: 2400AItem: Circuit Breaker
AC Voltage Rating: 240VACSeries: QB
Circuit Breaker Type: StandardDepth: 3.90"
Mounting: Free StandingLow Amp Trip Setting: 1200A
Phase: 1Min. Wire Size: 4 AWG
Country of Origin (subject to change): Mexico


Circuit Breaker, Amps 125, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series QB, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 10 kA, Phase Connection -, Mounting Free Standing, Height 6.50 In., Width 3.00 In., Depth 3.90 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 2400A, Low Amp Trip Setting 1200A, Frame Size 250A/QB