SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Standard Circuit Breaker 125A 240VAC

SQUARE D| Zoro #: G2309903| Mfr #: QDA221252

$965.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 250A/QDInstantaneous Trip: FixedNumber of Poles: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2309903 Mfr #: QDA221252
Frame Size: 250A/QDInstantaneous Trip: Fixed
Number of Poles: 2Max. AIR Rating: 25 kA
Trip Type: Thermal MagneticHeight: 6.47"
Phase Connection: ACDC Voltage Rating: Not Rated
Max. Wire Size: 300 kcmilAmps: 125
Width: 3.00"Terminal Connection: Lug
Standards: UL Listed, CSA Certified, CE Marked, IECFor Use With: I Line Panelboards
High Amp Trip Setting: 2400AItem: Circuit Breaker
AC Voltage Rating: 240VACSeries: QD
Circuit Breaker Type: StandardDepth: 3.93"
Mounting: Plug In PanelboardLow Amp Trip Setting: 1200A
Phase: 1Min. Wire Size: 4 AWG
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 125, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With I Line Panelboards, Series QD, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25 kA, Phase Connection AC, Mounting Plug In Panelboard, Height 6.47 In., Width 3.00 In., Depth 3.93 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 2400A, Low Amp Trip Setting 1200A, Frame Size 250A/QD

Reviews