BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Circuit Breaker 125A 600VAC

SQUARE D| Zoro #: G0780105| Mfr #: HGA261254

$2588.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1Amps: 125DC Voltage Rating: 250VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0780105 Mfr #: HGA261254
Phase: 1Amps: 125
DC Voltage Rating: 250VDCLow Amp Trip Setting: 900A
Mounting: Plug In PanelboardPhase Connection: BC
Circuit Breaker Type: StandardWidth: 2.70"
Min. Wire Size: 14 AWGInstantaneous Trip: Fixed
For Use With: I Line PanelboardsHeight: 6.40"
AC Voltage Rating: 600VACMax. Wire Size: 3/0 AWG
Depth: 3.40"Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticItem: Circuit Breaker
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMFrame Size: 150A/HG
High Amp Trip Setting: 1700ATerminal Connection: Lug
Series: HGNumber of Poles: 2
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 125, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series HG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection BC, Mounting Plug In Panelboard, Height 6.40 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 1700A, Low Amp Trip Setting 900A, Frame Size 150A/HG

Reviews