Square D
Molded Case Circuit Breaker, 125A, 240V AC, 3 Pole, Free Standing Mounting Style, QB Series
Mfr # QBL32125
Zoro # G0477364
Free Shipping & Returns
$794.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QB
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
Explore More Products
- SQUARE D Molded Case Circuit Breaker, 225A, 240V AC, 3 Pole, Free Standing Mounting Style, QB Series QBL32225
- SQUARE D Molded Case Circuit Breaker, 200A, 240V AC, 3 Pole, Free Standing Mounting Style, QB Series QBL32200
- SQUARE D Molded Case Circuit Breaker, 150A, 240V AC, 3 Pole, Free Standing Mounting Style, QB Series QBL32150
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, HOM Series HOM230
- SQUARE D Molded Case Circuit Breaker, 60A, 600V AC, 3 Pole, Free Standing Mounting Style, HD Series HDL36060
- SQUARE D Miniature Circuit Breaker, 100A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB2100
- SQUARE D Molded Case Circuit Breaker, 50A, 525V AC, 3 Pole, Unit Mount Mounting Style, BGL Series BGL36050
- SQUARE D Molded Case Circuit Breaker, 40A, 277V AC, 1 Pole, I-Line Mounting Style, BDA Series BDA140401
- SQUARE D Molded Case Circuit Breaker, 100A, 240V AC, 2 Pole, I-Line Mounting Style, QD Series QDA221004
- SQUARE D 20A SP Circuit Breaker HOM120CP
- GE Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Bolt On Mounting Style, THHQB Series THHQB2130
- Square D Circuit Breakers