2P Standard Plug In Circuit Breaker 150A 120/240VAC

SQUARE D| Zoro #: G1161587| Mfr #: QO2150

$174.13 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
DC Voltage Rating: 48VDC
Circuit Breaker Type: Standard
Length: 3.50"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1161587 Mfr #: QO2150
DC Voltage Rating: 48VDCCircuit Breaker Type: Standard
Length: 3.50"Terminal Connection: Box Lug
AC Voltage Rating: 120/240VACDepth: 2.91"
Number of Poles: 2For Use With: QO Load Centers and NQOD Panelboards
Item: Plug In Circuit BreakerAmps: 150
Max. Wire Size: 300 kcmilStandards: UL listed, CSA certified
Series: QOMin. Wire Size: 1 AWG
Width: 1.50"Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 150, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 1 AWG, Max. Wire Size 300 kcmil, Length 3.50 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews