KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P High Interrupt Capacity Circuit Breaker 150A 120/240VAC

SQUARE D| Zoro #: G0412781| Mfr #: QO2150VH

$625.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.50"
Series: QO
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0412781 Mfr #: QO2150VH
Width: 1.50"Series: QO
AC Voltage Rating: 120/240VACDC Voltage Rating: 48VDC
Length: 3.50"Circuit Breaker Type: High Interrupting Capacity
Amps: 150Terminal Connection: Box Lug
Max. Wire Size: 300 kcmilNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Max. AIR Rating: 22 kA
Standards: UL listed, CSA certifiedMin. Wire Size: 1 AWG
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 150, Number of Poles 2, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Box Lug, Min. Wire Size 1 AWG, Max. Wire Size 300 kcmil, Length 3.50 In., Width 1.50 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22kA

Reviews