2P Standard Circuit Breaker 150A 240VAC

SQUARE D| Zoro #: G1338084| Mfr #: QBL22150

$137.09 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Depth: 3.90"AC Voltage Rating: 240VACInstantaneous Trip: Fixed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1338084 Mfr #: QBL22150
Depth: 3.90"AC Voltage Rating: 240VAC
Instantaneous Trip: FixedHigh Amp Trip Setting: 2400A
For Use With: -Frame Size: 250A/QB
Number of Poles: 2Phase Connection: -
Max. AIR Rating: 10 kATrip Type: Thermal Magnetic
Circuit Breaker Type: StandardHeight: 6.50"
Mounting: Free StandingDC Voltage Rating: Not Rated
Width: 3.00"Low Amp Trip Setting: 1200A
Series: QBMin. Wire Size: 4 AWG
Item: Circuit BreakerTerminal Connection: Lug
Max. Wire Size: 300 kcmilPhase: 1
Standards: UL Listed, CSA Certified, CE Marked, IECAmps: 150
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 150, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series QB, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 10 kA, Phase Connection -, Mounting Free Standing, Height 6.50 In., Width 3.00 In., Depth 3.90 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 2400A, Low Amp Trip Setting 1200A, Frame Size 250A/QB

Reviews