PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P Standard Circuit Breaker 150A 240VAC

SQUARE D| Zoro #: G1157782| Mfr #: QDA221502

$965.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: I Line PanelboardsDepth: 3.93"Min. Wire Size: 4 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1157782 Mfr #: QDA221502
For Use With: I Line PanelboardsDepth: 3.93"
Min. Wire Size: 4 AWGAC Voltage Rating: 240VAC
Width: 3.00"Low Amp Trip Setting: 1200A
Trip Type: Thermal MagneticFrame Size: 250A/QD
Series: QDMax. AIR Rating: 25 kA
Standards: UL Listed, CSA Certified, CE Marked, IECPhase: 1
Amps: 150Mounting: Plug In Panelboard
High Amp Trip Setting: 2400AMax. Wire Size: 300 kcmil
Height: 6.47"DC Voltage Rating: Not Rated
Instantaneous Trip: FixedTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: AC
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 150, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With I Line Panelboards, Series QD, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25 kA, Phase Connection AC, Mounting Plug In Panelboard, Height 6.47 In., Width 3.00 In., Depth 3.93 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 2400A, Low Amp Trip Setting 1200A, Frame Size 250A/QD

Reviews