2P Standard Circuit Breaker 150A 240VAC

SQUARE D| Zoro #: G1936487| Mfr #: QDL22150

$338.77 /ea

This item ships free. Details.Standard ground shipping.
Frame Size: 250A/QDInstantaneous Trip: FixedNumber of Poles: 2
Save 15%. Sign up for Z-mail.


Zoro #: G1936487 Mfr #: QDL22150
Frame Size: 250A/QDInstantaneous Trip: Fixed
Number of Poles: 2Max. AIR Rating: 25 kA
Trip Type: Thermal MagneticHeight: 6.47"
Phase Connection: -DC Voltage Rating: Not Rated
Max. Wire Size: 300 kcmilAmps: 150
Width: 3.00"Terminal Connection: Lug
Standards: UL Listed, CSA Certified, CE Marked, IECFor Use With: -
High Amp Trip Setting: 2400AItem: Circuit Breaker
AC Voltage Rating: 240VACSeries: QD
Circuit Breaker Type: StandardDepth: 3.93"
Mounting: Free StandingLow Amp Trip Setting: 1200A
Phase: 1Min. Wire Size: 4 AWG
Country of Origin (subject to change): Mexico


Circuit Breaker, Amps 150, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series QD, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25 kA, Phase Connection -, Mounting Free Standing, Height 6.47 In., Width 3.00 In., Depth 3.93 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 2400A, Low Amp Trip Setting 1200A, Frame Size 250A/QD