Shop Alternate Products
This Product is Discontinued
Square D
Molded Case Circuit Breaker, 150 A, 600V AC, 2 Pole, Plug In Panelboard Mounting Style, LA Series (Discontinued)
Mfr # LA26150BC
Zoro # G1384957
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series LA
- Number of Poles 2
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase 1