3P Standard Circuit Breaker 150A 600VAC

SQUARE D| Zoro #: G1356485| Mfr #: JGL36150

$2227.26 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 5.00"Min. Wire Size: 4 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1356485 Mfr #: JGL36150
For Use With: -Depth: 5.00"
Min. Wire Size: 4 AWGAC Voltage Rating: 600VAC
Width: 4.10"Low Amp Trip Setting: 750A
Trip Type: Thermal MagneticFrame Size: 250A/JG
Series: JGMax. AIR Rating: Not Rated
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMPhase: 3
Amps: 150Mounting: Free Standing
High Amp Trip Setting: 1500AMax. Wire Size: 4/0 AWG
Height: 7.50"DC Voltage Rating: 250VDC
Instantaneous Trip: AdjustableTerminal Connection: Line/Load Lug
Item: Circuit BreakerPhase Connection: ABC
Number of Poles: 3Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 150, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series JG, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 4 AWG, Max. Wire Size 4/0 AWG, Instantaneous Trip Adjustable, High Amp Trip Setting 1500A, Low Amp Trip Setting 750A, Frame Size 250A/JG

Reviews