KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

1P High Interrupt Capacity Circuit Breaker 15A 120VAC

SQUARE D| Zoro #: G1027013| Mfr #: QO115VH

$23.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 0.75"
Series: QO
AC Voltage Rating: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1027013 Mfr #: QO115VH
Width: 0.75"Series: QO
AC Voltage Rating: 120VACDC Voltage Rating: 48VDC
Length: 3.00"Circuit Breaker Type: High Interrupting Capacity
Amps: 15Terminal Connection: Screw Clamp
Max. Wire Size: 8 AWGNumber of Poles: 1
Item: Plug In Circuit BreakerFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"Standards: UL listed, CSA certified
Min. Wire Size: 14 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 1, Circuit Breaker Type High Interrupting Capacity, AC Voltage Rating 120VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 22kA

Reviews