KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2P GFCI Plug In Circuit Breaker 15A 120/240VAC

SQUARE D| Zoro #: G1716915| Mfr #: HOM215GFI

$132.57 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 2.00"
Series: HOM
AC Voltage Rating: 120/240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1716915 Mfr #: HOM215GFI
Width: 2.00"Series: HOM
AC Voltage Rating: 120/240VACDC Voltage Rating: Not Rated
Length: 3.13"Circuit Breaker Type: Ground Fault Circuit Interrupter (Class A - 5mA)
Amps: 15Terminal Connection: Screw Clamp
Max. Wire Size: 6 AWGNumber of Poles: 2
Item: Plug In Circuit BreakerFor Use With: Homeline Load Centers
Depth: 2.91"Standards: UL listed, CSA certified
Min. Wire Size: 12 AWGCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type Ground Fault Circuit Interrupter (Class A - 5mA), AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With Homeline Load Centers, Series HOM, Terminal Connection Screw Clamp, Min. Wire Size 12 AWG, Max. Wire Size 6 AWG, Length 3.13 In., Width 2.00 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews