2P Switched Neutral Plug In Circuit Breaker 15A 120/240VAC

SQUARE D| Zoro #: G0478816| Mfr #: QO215SWN

$48.30 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Series: QOCircuit Breaker Type: Switched NeutralMax. Wire Size: 8 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0478816 Mfr #: QO215SWN
Series: QOCircuit Breaker Type: Switched Neutral
Max. Wire Size: 8 AWGDC Voltage Rating: Not Rated
Width: 2.25"Amps: 15
Item: Plug In Circuit BreakerLength: 3.00"
Min. Wire Size: 14 AWGNumber of Poles: 2
Max. AIR Rating: 10 kAStandards: UL listed, CSA certified
Terminal Connection: Screw ClampFor Use With: QO Load Centers and NQOD Panelboards
Depth: 2.91"AC Voltage Rating: 120/240VAC
Country of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type Switched Neutral, AC Voltage Rating 120/240VAC, DC Voltage Rating Not Rated, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10 kA

Reviews