2P Standard Circuit Breaker 15A 600VAC

SQUARE D| Zoro #: G1798614| Mfr #: HGA260152

$977.92 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
DC Voltage Rating: 250VDC
Low Amp Trip Setting: 350A
Phase Connection: AC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798614 Mfr #: HGA260152
DC Voltage Rating: 250VDCLow Amp Trip Setting: 350A
Phase Connection: ACCircuit Breaker Type: Standard
Frame Size: 60A/HGTerminal Connection: Lug
Number of Poles: 2Max. AIR Rating: Not Rated
Phase: 1Amps: 15
Max. Wire Size: 3/0 AWGStandards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
Series: HGMin. Wire Size: 14 AWG
Width: 2.90"Height: 9.80"
Trip Type: Thermal MagneticAC Voltage Rating: 600VAC
Depth: 5.50"Mounting: Plug In Panelboard
Instantaneous Trip: FixedFor Use With: I Line Panelboards
Item: Circuit BreakerHigh Amp Trip Setting: 750A
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series HG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection AC, Mounting Plug In Panelboard, Height 9.80 In., Width 2.90 In., Depth 5.50 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 750A, Low Amp Trip Setting 350A, Frame Size 60A/HG

Reviews