Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

2P Standard Circuit Breaker 15A 600VAC

SQUARE D| Zoro #: G0601264| Mfr #: HGA260154

$1089.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: I Line PanelboardsDepth: 3.40"Min. Wire Size: 14 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0601264 Mfr #: HGA260154
For Use With: I Line PanelboardsDepth: 3.40"
Min. Wire Size: 14 AWGAC Voltage Rating: 600VAC
Width: 2.70"Low Amp Trip Setting: 350A
Trip Type: Thermal MagneticFrame Size: 60A/HG
Series: HGMax. AIR Rating: Not Rated
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMPhase: 1
Amps: 15Mounting: Plug In Panelboard
High Amp Trip Setting: 750AMax. Wire Size: 3/0 AWG
Height: 6.40"DC Voltage Rating: 250VDC
Instantaneous Trip: FixedTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: BC
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 15, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series HG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection BC, Mounting Plug In Panelboard, Height 6.40 In., Width 2.70 In., Depth 3.40 In., Min. Wire Size 14 AWG, Max. Wire Size 3/0 AWG, Instantaneous Trip Fixed, High Amp Trip Setting 750A, Low Amp Trip Setting 350A, Frame Size 60A/HG

Reviews