DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

3P Standard Plug In Circuit Breaker 15A 240VAC

SQUARE D| Zoro #: G1864676| Mfr #: QO315

$82.19 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 14 AWG
Series: QO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1864676 Mfr #: QO315
Length: 3.00"Min. Wire Size: 14 AWG
Series: QOItem: Plug In Circuit Breaker
AC Voltage Rating: 240VACWidth: 2.25"
Terminal Connection: Screw ClampStandards: UL Listed, CSA Certified, HACR
Max. Wire Size: 8 AWGFor Use With: QO Load Centers and NQOD Panelboards
Circuit Breaker Type: StandardDepth: 2.91"
Amps: 15Number of Poles: 3
DC Voltage Rating: 48VDCCountry of Origin (subject to change): Mexico

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, HACR, Max. AIR Rating 10kA

Reviews