3P High Intensity Discharge Circuit Breaker 15A 240VAC

SQUARE D| Zoro #: G0835116| Mfr #: QO315HID

$247.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
DC Voltage Rating: 48VDC
Circuit Breaker Type: High Intensity Discharge
Length: 3.00"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0835116 Mfr #: QO315HID
DC Voltage Rating: 48VDCCircuit Breaker Type: High Intensity Discharge
Length: 3.00"Terminal Connection: Screw Clamp
AC Voltage Rating: 240VACDepth: 2.91"
Number of Poles: 3For Use With: QO Load Centers and NQOD Panelboards
Item: Plug In Circuit BreakerAmps: 15
Max. Wire Size: 8 AWGStandards: UL listed, CSA certified
Series: QOMin. Wire Size: 14 AWG
Width: 2.25"Country of Origin (subject to change): Multiple

Description

Plug In Circuit Breaker, Amps 15, Number of Poles 3, Circuit Breaker Type High Intensity Discharge, AC Voltage Rating 240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 2.25 In., Depth 2.91 In., Standards UL Listed, CSA Certified, Max. AIR Rating 10kA

Reviews