SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

3P Motor Circuit Protector 15A 347/600VAC

SQUARE D| Zoro #: G2127081| Mfr #: GJL36015M03

$709.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Low Amp Trip Setting: 42.7AWidth: 3.50"Depth: 3.90"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2127081 Mfr #: GJL36015M03
Low Amp Trip Setting: 42.7AWidth: 3.50"
Depth: 3.90"Phase: 3
Item: Circuit BreakerFrame Size: 250A/GJL
Series: GJLNumber of Poles: 3
Max. AIR Rating: 18 kAMax. Wire Size: 1/0 AWG
Min. Wire Size: 14 AWG (Cu), 8 AWG (Al)Trip Type: Thermal Magnetic
Terminal Connection: LugHigh Amp Trip Setting: 164.7A
Amps: 15Circuit Breaker Type: Motor Circuit Protector
DC Voltage Rating: Not RatedMounting: Free Standing
Phase Connection: ABCFor Use With: NEMA Motor Starters
Instantaneous Trip: AdjustableHeight: 4.70"
AC Voltage Rating: 347/600VACStandards: Ul Listed
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 15, Number of Poles 3, Circuit Breaker Type Motor Circuit Protector, AC Voltage Rating 347/600VAC, DC Voltage Rating Not Rated, For Use With NEMA Motor Starters, Series GJL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 18 kA, Phase Connection ABC, Mounting Free Standing, Height 4.70 In., Width 3.50 In., Depth 3.90 In., Min. Wire Size 14 AWG (Cu), 8 AWG (Al), Max. Wire Size 1/0 AWG, Instantaneous Trip Adjustable, High Amp Trip Setting 164.7A

Reviews