Square D
Molded Case Circuit Breaker, 15 A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series
Mfr # HGA36015
Zoro # G0371883
Free Shipping & Returns
$1,025.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HG
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SQUARE D Molded Case Circuit Breaker, 30 A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36030
- SQUARE D Molded Case Circuit Breaker, 40 A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36040
- SQUARE D Molded Case Circuit Breaker, 100 A, 600V AC, 3 Pole, I-Line Mounting Style, HG Series HGA36100
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 1 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU125
- SQUARE D Miniature Circuit Breaker, 20 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QOT Series QOT2020
- SQUARE D BR SQD HM 2-1P 15/15A 1"" HOMT1515CP
- SQUARE D Molded Case Circuit Breaker, 50 A, 277V AC, 1 Pole, I-Line Mounting Style, BGA Series BGA140501
- SQUARE D 30A DP Circ Breaker HOM230C
- SQUARE D PowerPact J-Frame breaker, I-Line, therm, 250 A, 600V AC, 3 Pole, I-Line Bracket Mounting Style JLA36250
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, 5 A, 240/415V AC, 1 Pole, DIN Rail Mounting Style, C60BP Series M9F43105
- FEDERAL PACIFIC Miniature Circuit Breaker, 15 A, 120V AC, 1 Pole, Plug In Mounting Style, UBIF Series UBIF15N
- Square D Circuit Breakers