Square D
Molded Case Circuit Breaker, 175 A, 240V AC, 2 Pole, Free Standing Mounting Style, QD Series
Mfr # QDL22175
Zoro # G2450357
Free Shipping & Returns
$857.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Number of Poles 2
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase Single
Explore More Products
- SQUARE D Miniature Circuit Breaker, 70 A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOM Series QOM70VH
- SQUARE D 20A SP Dual FCN Breaker HOM120DFC
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO230VH
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO20303020
- SQUARE D Miniature Circuit Breaker, 35 A, 120/240V AC, 1 Pole, Bolt On Mounting Style, QOB Series QOB135
- SQUARE D Miniature Circuit Breaker, 15 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO1151021
- SQUARE D Molded Case Circuit Breaker, 225 A, 600V AC, 2 Pole, Free Standing Mounting Style, JD Series JDL26225
- SQUARE D Circuit breaker, PowerPact H, I Line, th, 80 A, 690V AC, 3 Pole, I-Line Bracket Mounting Style HDA36080
- SQUARE D Molded Case Circuit Breaker, 15 A, 240V AC, 1 Pole, Unit Mount Mounting Style, BGL Series BGL16015
- EATON IEC Supplementary Protector, 6 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, FAZ Series FAZ-C6/2
- BLUE SEA SYSTEMS Blue Sea 7399 A-Series Flat Rocker Circuit Breaker - Single Pole - 2.5 7399
- Square D Circuit Breakers