PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

2P Standard Circuit Breaker 175A 600VAC

SQUARE D| Zoro #: G2470413| Mfr #: JGA261754

$2705.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: I Line PanelboardsDepth: 5.00"Min. Wire Size: 4 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2470413 Mfr #: JGA261754
For Use With: I Line PanelboardsDepth: 5.00"
Min. Wire Size: 4 AWGAC Voltage Rating: 600VAC
Width: 4.10"Low Amp Trip Setting: 875A
Trip Type: Thermal MagneticFrame Size: 250A/JG
Series: JGMax. AIR Rating: Not Rated
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMPhase: 1
Amps: 175Mounting: Plug In Panelboard
High Amp Trip Setting: 1750AMax. Wire Size: 4/0 AWG
Height: 7.50"DC Voltage Rating: 250VDC
Instantaneous Trip: AdjustableTerminal Connection: Lug
Item: Circuit BreakerPhase Connection: BC
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): United States

Description

Circuit Breaker, Amps 175, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series JG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection BC, Mounting Plug In Panelboard, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 4 AWG, Max. Wire Size 4/0 AWG, Instantaneous Trip Adjustable, High Amp Trip Setting 1750A, Low Amp Trip Setting 875A

Reviews