BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

2P Standard Circuit Breaker 175A 600VAC

SQUARE D| Zoro #: G1821915| Mfr #: LA26175AB

$4038.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Phase: 1Amps: 175DC Voltage Rating: 250VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1821915 Mfr #: LA26175AB
Phase: 1Amps: 175
DC Voltage Rating: 250VDCLow Amp Trip Setting: 875A
Mounting: Plug In PanelboardPhase Connection: AB
Circuit Breaker Type: StandardWidth: 6.00"
Min. Wire Size: 1 AWG (Al)Instantaneous Trip: Adjustable
For Use With: I Line PanelboardsHeight: 11.00"
AC Voltage Rating: 600VACMax. Wire Size: 600 kcmil (Al), 250 kcmil (Al)
Depth: 5.80"Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticItem: Circuit Breaker
Standards: UL listed, CSA certifiedFrame Size: 400A/LA
High Amp Trip Setting: 1750ATerminal Connection: Lug
Series: LANumber of Poles: 2
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 175, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series LA, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection AB, Mounting Plug In Panelboard, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size 600 kcmil (Al), 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 1750A

Reviews