BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

3P Standard Circuit Breaker 175A 240VAC

SQUARE D| Zoro #: G1240592| Mfr #: QBL32175

$659.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL Listed, CSA Certified, CE Marked, IECAmps: 175Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1240592 Mfr #: QBL32175
Standards: UL Listed, CSA Certified, CE Marked, IECAmps: 175
Phase Connection: ABCTerminal Connection: Lug
Instantaneous Trip: FixedMounting: Free Standing
Item: Circuit BreakerWidth: 4.50"
Circuit Breaker Type: StandardLow Amp Trip Setting: 1200A
Min. Wire Size: 4 AWGHeight: 6.47"
Number of Poles: 3DC Voltage Rating: Not Rated
High Amp Trip Setting: 2400ADepth: 3.93"
AC Voltage Rating: 240VACFrame Size: 250A/QB
Phase: 3For Use With: -
Series: QBMax. AIR Rating: 10 kA
Max. Wire Size: 300 kcmilTrip Type: Thermal Magnetic
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 175, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series QB, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 10 kA, Phase Connection ABC, Mounting Free Standing, Height 6.47 In., Width 4.50 In., Depth 3.93 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 2400A, Low Amp Trip Setting 1200A, Frame Size 250A/QB

Reviews