KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

3P Standard Circuit Breaker 175A 240VAC

SQUARE D| Zoro #: G1004701| Mfr #: QDA32175

$1660.00 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 4.50"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1004701 Mfr #: QDA32175
Width: 4.50"Phase: 3
Phase Connection: ABCMounting: Plug In Panelboard
Circuit Breaker Type: StandardAmps: 175
Terminal Connection: LugInstantaneous Trip: Fixed
Max. Wire Size: 300 kcmilNumber of Poles: 3
Item: Circuit BreakerMin. Wire Size: 4 AWG
Series: QDLow Amp Trip Setting: 1200A
AC Voltage Rating: 240VACDC Voltage Rating: Not Rated
Trip Type: Thermal MagneticHigh Amp Trip Setting: 2400A
Frame Size: 250A/QDFor Use With: I Line Panelboards
Depth: 3.93"Height: 6.47"
Standards: UL Listed, CSA Certified, CE Marked, IECCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 175, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With I Line Panelboards, Series QD, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25kA, Phase Connection ABC, Mounting Plug In Panelboard, Height 6.47 In., Width 4.50 In., Depth 3.93 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 2400A, Low Amp Trip Setting 1200A, Frame Size 250A/QD

Reviews