Square D
Molded Case Circuit Breaker, 175 A, 240V AC, 3 Pole, Free Standing Mounting Style, QD Series
Mfr # QDL32175
Zoro # G2170007
Free Shipping & Returns
$1,089.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QD
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase Three
Explore More Products
- SQUARE D Miniature Circuit Breaker, 30 A, 120/240V AC, 1 Pole, Plug In Mounting Style, QO Series QO130
- SQUARE D E Frame, circuit breaker, 20 A, 3 pole, , 20 A, 480Y/277V AC, 3 Pole, Bolt-On Mounting Style, EJB Series EJB34020
- SQUARE D Miniature Circuit-Breaker, 30 A, 120/240V AC, 1 Pole, Plug-In Mounting Style HOM130CP
- SQUARE D Miniature Circuit-Breaker, 50 A, 120/240V AC, 2 Pole, Plug-In Mounting Style QO250CP
- SQUARE D Miniature Circuit Breaker, 40 A, 120V AC, 1 Pole, Plug In Mounting Style, QO Series QO140HID
- SQUARE D Molded Case Circuit Breaker, 35, 600VAC, 3 Pole, I-Line Bracket Mounting Style, HG Series HGA36035
- SQUARE D Circuit breaker, PowerPact H, thermal ma, 125 A, 690V AC, 3 Pole, Unit Mount Lug Mounting Style HGL36125C
- SQUARE D Miniature Circuit Breaker, 25 A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO225EPD
- SQUARE D Molded Case Circuit Breaker, 350 A, 600V AC, 3 Pole, Free Standing Mounting Style, LHL Series LHL36350
- EATON IEC Miniature Circuit Breaker, 6 A, 277/480V AC, 3 Pole, DIN Rail Mounting Style, FAZ-NA Series FAZ-C6/3-NA
- EATON CSR 200 Amp 2-Pole 25 kAIC Main Circuit Breaker CSR2200N
- Square D Circuit Breakers