Square D
Molded Case Circuit Breaker, 175A, 600V AC, 3 Pole, I-Line Mounting Style, JG Series
Mfr # JGA36175
Zoro # G0983577
Free Shipping & Returns
$2,585.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series JG
- Amps 175A
- Number of Poles 3
- AC Voltage Rating 600V AC
- Circuit Breaker Type Standard
Explore More Products
- SQUARE D PANELBOARD TRIM KIT CIRCUIT BREAKER PARTS AND ACCESSORY MH23TK
- SQUARE D Miniature Circuit Breaker, 200A, 120/240V AC, 2 Pole, Plug In Mounting Style, QO Series QO2200VH
- SQUARE D Miniature Circuit Breaker, 200 Amps, For Use With Homeline Load Center, QO Load Center QOM2200VH
- SQUARE D Molded Case Circuit Breaker, 200A, 600V AC, 3 Pole, I-Line Mounting Style, LA Series LA36200
- SQUARE D Circuit Breaker, 15A, 690V AC, 3 Pole, I-Line Mounting Style HDA36015
- SQUARE D Square D By Schneider Electric 216623 Double Pole Combination Tandem Circuit Breaker 216623
- SQUARE D Miniature Circuit Breaker, 20A, 277VAC, 1 Pole, Bolt On Mounting Style, EGB Series EGB14020
- SQUARE D 15A SP PON CAFI Breaker HOM115PCAFIC
- SQUARE D Miniature Circuit Breaker, 20A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB220VH1021
- EATON Miniature Circuit Breaker, 30A, 277/480V AC, 3 Pole, Bolt On Mounting Style, GHB Series GHB3030
- SQUARE D Miniature Circuit Breaker, 70A, 277V AC, 1 Pole, Bolt On Mounting Style, EDB Series EDB14070
- Square D Circuit Breakers