3P Standard Circuit Breaker 175A 600VAC

SQUARE D| Zoro #: G2430872| Mfr #: JGL36175

$2077.62 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Frame Size: 250A/JGInstantaneous Trip: AdjustableNumber of Poles: 3
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430872 Mfr #: JGL36175
Frame Size: 250A/JGInstantaneous Trip: Adjustable
Number of Poles: 3Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticHeight: 7.50"
Phase Connection: ABCDC Voltage Rating: 250VDC
Max. Wire Size: 4/0 AWGAmps: 175
Width: 4.10"Terminal Connection: Line/Load Lug
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMFor Use With: -
High Amp Trip Setting: 1750AItem: Circuit Breaker
AC Voltage Rating: 600VACSeries: JG
Circuit Breaker Type: StandardDepth: 5.00"
Mounting: Free StandingLow Amp Trip Setting: 875A
Phase: 3Min. Wire Size: 4 AWG
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 175, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series JG, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating Not Rated, Phase Connection ABC, Mounting Free Standing, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 4 AWG, Max. Wire Size 4/0 AWG, Instantaneous Trip Adjustable, High Amp Trip Setting 1750A, Low Amp Trip Setting 875A, Frame Size 250A/JG

Reviews