2P Standard Circuit Breaker 200A 240VAC

SQUARE D| Zoro #: G2305956| Mfr #: QBL22200

$138.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"Phase Connection: -Standards: UL Listed, CSA Certified, CE Marked, IEC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2305956 Mfr #: QBL22200
Width: 3.00"Phase Connection: -
Standards: UL Listed, CSA Certified, CE Marked, IECCircuit Breaker Type: Standard
For Use With: -AC Voltage Rating: 240VAC
Height: 6.50"Number of Poles: 2
Terminal Connection: LugSeries: QB
Depth: 3.90"Frame Size: 250A/QB
DC Voltage Rating: Not RatedMax. Wire Size: 300 kcmil
Max. AIR Rating: 10 kATrip Type: Thermal Magnetic
Low Amp Trip Setting: 1200AHigh Amp Trip Setting: 2400A
Instantaneous Trip: FixedPhase: 1
Item: Circuit BreakerMin. Wire Size: 4 AWG
Amps: 200Mounting: Free Standing
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 200, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series QB, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 10 kA, Phase Connection -, Mounting Free Standing, Height 6.50 In., Width 3.00 In., Depth 3.90 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 2400A, Low Amp Trip Setting 1200A, Frame Size 250A/QB

Reviews