2P Standard Circuit Breaker 200A 240VAC

SQUARE D| Zoro #: G0374997| Mfr #: QDL22200

$317.27 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3.00"
Phase: 1
Mounting: Free Standing
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0374997 Mfr #: QDL22200
Width: 3.00"Phase: 1
Mounting: Free StandingCircuit Breaker Type: Standard
Amps: 200Terminal Connection: Lug
Instantaneous Trip: FixedMax. Wire Size: 300 kcmil
Number of Poles: 2Item: Circuit Breaker
Min. Wire Size: 4 AWGSeries: QD
Low Amp Trip Setting: 1200AAC Voltage Rating: 240VAC
DC Voltage Rating: Not RatedTrip Type: Thermal Magnetic
High Amp Trip Setting: 2400AFrame Size: 250A/QD
Depth: 3.93"Height: 6.47"
Standards: UL Listed, CSA Certified, CE Marked, IECCountry of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 200, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 240VAC, DC Voltage Rating Not Rated, For Use With -, Series QD, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 25kA, Phase Connection -, Mounting Free Standing, Height 6.47 In., Width 3.00 In., Depth 3.93 In., Min. Wire Size 4 AWG, Max. Wire Size 300 kcmil, Instantaneous Trip Fixed, High Amp Trip Setting 2400A, Low Amp Trip Setting 1200A, Frame Size 250A/QD

Reviews