2P Standard Circuit Breaker 200A 600VAC

SQUARE D| Zoro #: G2013575| Mfr #: JDL26200

$1281.89 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 5.00"Min. Wire Size: 3/0 AWG
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2013575 Mfr #: JDL26200
For Use With: -Depth: 5.00"
Min. Wire Size: 3/0 AWGAC Voltage Rating: 600VAC
Width: 2.70"Low Amp Trip Setting: 1000A
Trip Type: Thermal MagneticFrame Size: 250A/JD
Series: JDMax. AIR Rating: 14 kA
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMPhase: 1
Amps: 200Mounting: Free Standing
High Amp Trip Setting: 2000AMax. Wire Size: 350 kcmil
Height: 7.50"DC Voltage Rating: 250VDC
Instantaneous Trip: AdjustableTerminal Connection: Line/Load Lug
Item: Circuit BreakerPhase Connection: -
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 200, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series JD, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14 kA, Phase Connection -, Mounting Free Standing, Height 7.50 In., Width 2.70 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2000A, Low Amp Trip Setting 1000A, Frame Size 250A/JD

Reviews