2P Standard Circuit Breaker 200A 600VAC

SQUARE D| Zoro #: G1174083| Mfr #: JGA262001

$2705.00 /ea

This item ships free. Details.Standard ground shipping.
Frame Size: 250A/JGInstantaneous Trip: AdjustableNumber of Poles: 2
Save 15%. Sign up for Z-mail.


Zoro #: G1174083 Mfr #: JGA262001
Frame Size: 250A/JGInstantaneous Trip: Adjustable
Number of Poles: 2Max. AIR Rating: Not Rated
Trip Type: Thermal MagneticHeight: 7.50"
Phase Connection: ABDC Voltage Rating: 250VDC
Max. Wire Size: 350 kcmilAmps: 200
Width: 4.10"Terminal Connection: Lug
Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOMFor Use With: I Line Panelboards
High Amp Trip Setting: 2000AItem: Circuit Breaker
AC Voltage Rating: 600VACSeries: JG
Circuit Breaker Type: StandardDepth: 5.00"
Mounting: Plug In PanelboardLow Amp Trip Setting: 1000A
Phase: 1Min. Wire Size: 3/0 AWG
Country of Origin (subject to change): United States


Circuit Breaker, Amps 200, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With I Line Panelboards, Series JG, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating Not Rated, Phase Connection AB, Mounting Plug In Panelboard, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2000A, Low Amp Trip Setting 1000A