SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

2P Standard Circuit Breaker 200A 600VAC

SQUARE D| Zoro #: G2430364| Mfr #: LAL26200

$3055.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: -Depth: 5.80"Min. Wire Size: 1 AWG (Al)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2430364 Mfr #: LAL26200
For Use With: -Depth: 5.80"
Min. Wire Size: 1 AWG (Al)AC Voltage Rating: 600VAC
Low Amp Trip Setting: 1000ATrip Type: Thermal Magnetic
Frame Size: 400A/LASeries: LAL
Max. AIR Rating: 22 kAStandards: UL listed, CSA certified
Phase: 1Amps: 200
Mounting: Free StandingHigh Amp Trip Setting: 2000A
Max. Wire Size: (1) 600 kcmil (Al) or (2) 250 kcmil (Al)Height: 11.00"
DC Voltage Rating: 250VDCInstantaneous Trip: Adjustable
Terminal Connection: LugItem: Circuit Breaker
Phase Connection: -Width: 6.00"
Number of Poles: 2Circuit Breaker Type: Standard
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 200, Number of Poles 2, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series LAL, Trip Type Thermal Magnetic, Terminal Connection Lug, Max. AIR Rating 22 kA, Phase Connection -, Mounting Free Standing, Height 11.00 In., Width 6.00 In., Depth 5.80 In., Min. Wire Size 1 AWG (Al), Max. Wire Size (1) 600 kcmil (Al) or (2) 250 kcmil (Al), Instantaneous Trip Adjustable, High Amp Trip Setting 2000A, Low Amp Trip Setting 1000A

Reviews