Square D
Molded Case Circuit Breaker, 200A, 240V AC, 3 Pole, Free Standing Mounting Style, QB Series
Mfr # QBL32200
Zoro # G2070363
Free Shipping & Returns
$880.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series QB
- Number of Poles 3
- AC Voltage Rating 240V AC
- Circuit Breaker Type Standard
- Phase 3
Explore More Products
- SQUARE D Molded Case Circuit Breaker, 225A, 240V AC, 3 Pole, Free Standing Mounting Style, QB Series QBL32225
- SQUARE D Molded Case Circuit Breaker, 125A, 240V AC, 3 Pole, Free Standing Mounting Style, QB Series QBL32125
- SQUARE D Molded Case Circuit Breaker, 150A, 240V AC, 3 Pole, Free Standing Mounting Style, QB Series QBL32150
- SQUARE D Miniature Circuit Breaker, 35A, 120/240V AC, 2 Pole, Bolt On Mounting Style, QOB Series QOB235
- SQUARE D Miniature Circuit Breaker, 30A, 120/240V AC, 3 Pole, Surface/DIN Rail Mounting Style, QOU Series QOU330
- SQUARE D Molded Case Circuit Breaker, 400A, 600V AC, 3 Pole, I-Line Mounting Style, LA Series LA36400
- SQUARE D Molded Case Circuit Breaker, 225A, 600VAC, 3 Pole, Unit Mount Mounting Style, JJ Series JJL36225SA
- SQUARE D Miniature Circuit Breaker, 25A, 600VAC, 3 Pole, Bolt On Mounting Style, EDB Series EDB36025
- SQUARE D Molded Case Circuit Breaker, 400A, 600V AC, 2 Pole, Free Standing Mounting Style, LAL Series LAL26400
- SQUARE D Miniature Circuit Breaker, 60A, 240VAC, 3 Pole, Plug In Mounting Style, QO Series QO3605273
- EATON CUTLER-HAMMER Circuit Breaker, 30A, 120/240V, 4 Pole, Plug In Mounting Style, BQ Series BQ230230
- Square D Circuit Breakers