3P Standard Circuit Breaker 200A 600VAC

SQUARE D| Zoro #: G1485041| Mfr #: JDL36200

$911.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 4.10"
Phase: 3
Phase Connection: ABC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1485041 Mfr #: JDL36200
Width: 4.10"Phase: 3
Phase Connection: ABCMounting: Free Standing
Circuit Breaker Type: StandardAmps: 200
Terminal Connection: Line/Load LugInstantaneous Trip: Adjustable
Max. Wire Size: 350 kcmilNumber of Poles: 3
Item: Circuit BreakerMin. Wire Size: 3/0 AWG
Series: JDLow Amp Trip Setting: 1000A
AC Voltage Rating: 600VACDC Voltage Rating: 250VDC
Trip Type: Thermal MagneticHigh Amp Trip Setting: 2000A
Frame Size: 250A/JDDepth: 5.00"
Height: 7.50"Standards: UL Listed, IEC, CSA Certified, Federal Specification W-C-375B/GEN, CE Marked, NEMA, NMX, UTE, VDE, BS, CEI, UNE, CCC, HACR, HID, SWD, NOM
Country of Origin (subject to change): Mexico

Description

Circuit Breaker, Amps 200, Number of Poles 3, Circuit Breaker Type Standard, AC Voltage Rating 600VAC, DC Voltage Rating 250VDC, For Use With -, Series JD, Trip Type Thermal Magnetic, Terminal Connection Line/Load Lug, Max. AIR Rating 14kA, Phase Connection ABC, Mounting Free Standing, Height 7.50 In., Width 4.10 In., Depth 5.00 In., Min. Wire Size 3/0 AWG, Max. Wire Size 350 kcmil, Instantaneous Trip Adjustable, High Amp Trip Setting 2000A, Low Amp Trip Setting 1000A, Frame Size 250A/JD

Reviews