DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

1P Standard Plug In Circuit Breaker 20A 120/240VAC

SQUARE D| Zoro #: G1088534| Mfr #: QO120

$9.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length: 3.00"
Min. Wire Size: 14 AWG
Series: QO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1088534 Mfr #: QO120
Length: 3.00"Min. Wire Size: 14 AWG
Series: QOItem: Plug In Circuit Breaker
AC Voltage Rating: 120/240VACWidth: 0.75"
Terminal Connection: Screw ClampStandards: UL Listed, CSA Certified, HACR, Switch Duty
Max. Wire Size: 8 AWGFor Use With: QO Load Centers and NQOD Panelboards
Circuit Breaker Type: StandardDepth: 2.91"
Amps: 20Number of Poles: 1
DC Voltage Rating: 48VDCCountry of Origin (subject to change): United States

Description

Plug In Circuit Breaker, Amps 20, Number of Poles 1, Circuit Breaker Type Standard, AC Voltage Rating 120/240VAC, DC Voltage Rating 48VDC, For Use With QO Load Centers and NQOD Panelboards, Series QO, Terminal Connection Screw Clamp, Min. Wire Size 14 AWG, Max. Wire Size 8 AWG, Length 3.00 In., Width 0.75 In., Depth 2.91 In., Standards UL Listed, CSA Certified, HACR, Switch Duty, Max. AIR Rating 10kA

Reviews